SANDARINIMO JUOSTA VKP 15/2-4 12.5M

SANDARINIMO JUOSTA VKP 15/2-4 12.5M
SANDARINIMO JUOSTA VKP 15/2-4 12.5M
SANDARINIMO JUOSTA VKP 15/2-4 12.5M
    Kainos matomos tik registruotiems vartotojams.

    Variantai

    Pakuotė

    Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.

    Tested tape quality in accordance with DIN 18542-BG2


    Can be used up to a building height of 20 m


    High level of safety due to fulfilment of all BG2 test parameters


    In addition to BG2: tested direct resistance to weathering and UV


    Increased safety and extended range of applications thanks to additional testing


    Prevention of complaints and cost-intensive re-working


    High tape tolerance


    The tape seals reliably even with joint tolerances


    Cost saving due to the use of few tape sizes


    Time-saving application


    No pre-treatment with primer is required


    No use of processing tools


    Pre-compressed and self-adhesive


    The pre-compressed, one-sided self-adhesive VKP Basic sealing tape seals joints reliably and permanently in a single step.


    After the compression is released, the sealing tape develops a resilience that presses firmly against the joint edges and compensates for uneven areas of the joint.


    Depending on the installation period, the non-adhesive side develops a slight anchoring on the adjacent building material.

    Notice

    Select the correct tape size:


    1. Define the joint widths from the structure and classify in the "resistance to driving rain" scale


    2. Then select the required tape size


    3. Select the art. no. according to the tape colour


    4. Define the roll quantity



    The expansion speed of VKP Basic depends on the temperature. The tape's expansion behaviour is not subject to any particular specification and is based only on empirical values. The tape's reset time depends on the storage and processing temperature. The following applies: The longer the storage times and the lower the processing temperature, the longer the reset times.


    In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.


    ** Only for installation resistant to driving rain.